Skip Content
PIPEMARKER ASBESTOS INSULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER ASBESTOS INSULATION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4009G
  • Mfr. Model # 4009G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Height 10"
  • Item Pipe Marker
  • Width 10"
  • Material Printed Plastic Sheet
  • Legend Asbestos Insulation
  • Markers per Card 1
  • Legend Color Black
  • Fits Pipe O.D. 8 - 9-7/8"
  • Legend Alpha Range A - C
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list