Skip Content
PIPEMARKER ASBESTOS INSULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER ASBESTOS INSULATION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4009D
  • Mfr. Model # 4009D
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Material Coiled Printed Plastic Sheet
  • Height 2-13/16"
  • Item Pipe Marker
  • Width 2-13/16"
  • Legend Asbestos Insulation
  • Background Color Yellow
  • Standards ASME (ANSI)
  • Legend Color Black
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 4" - 6"
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 1-1/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list