PIPEMARKER ASBESTOS INSULATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER ASBESTOS INSULATION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4009B
  • Mfr. Model # 4009-B
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Height 7/8"
  • Material Coiled Printed Plastic Sheet
  • Item Pipe Marker
  • Width 7/8"
  • Standards ASME (ANSI)
  • Legend Asbestos Insulation
  • Background Color Yellow
  • Legend Color Black
  • Fits Pipe O.D. 1-1/2 - 2-3/8"
  • Legend Alpha Range A - C
  • Marker Attachment Style Snap-On
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list