Skip Content
PIPEMARKER ASBESTOS FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER ASBESTOS FREE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7017-1HV
  • Mfr. Model # 7017-1HV
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 24"
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Legend Asbestos Free
  • Background Color Blue
  • Legend Color White
  • Fits Pipe O.D. 8" and Larger
  • Legend Alpha Range A - C
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list