PIPEMARKER ARROW TAPE B/W 4INX30 YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PIPEMARKER ARROW TAPE B/W 4INX30 YD

BRADY

Web Price : $135.01 / ROLL

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91409
  • Mfr. Model # 91409
  • UNSPSC # 55121731
  • CATALOGUE PAGE # 2278
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Black on White
  • Item Arrow Tape
  • Length 90 ft.
  • Markers per Card 270
  • Width 4"
  • Material Pressure Sensitive Vinyl
  • Standards ANSI A13.1-2007
  • Background Color White
  • Pattern Arrow
  • Thickness 0.004"
  • Legend Color Black
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Reusable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • With or Without Arrows With Arrows
  • Arrow Color Black
  • Reflective No
  • Pipe Marking Tape Style Arrow Tape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list