Skip Content
PIPEMARKER ARROW PBT BK/GRY 1INX30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER ARROW PBT BK/GRY 1INX30

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91415
  • Mfr. Model # 91415
  • UNSPSC # 55121731
  • CATALOGUE PAGE # 2278
  • Shipping Weight 0.47 lbs

Technical Specs

  • Material Vinyl
  • Length 90 ft.
  • Item Arrow Tape
  • Width 1"
  • Colour Black/Gray
  • Standards ANSI A13.1-2007
  • Markers per Card 1,440
  • Pattern Arrow
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Reusable No
  • Thickness 0.004"
  • Background Color Gray
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Arrows Per Roll 1,440

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list