Skip Content
PIPEMARKER ANHYDROUS AMMONIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER ANHYDROUS AMMONIA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY5631O
  • Mfr. Model # 5631O
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 5"
  • Item Pipe Marker
  • Material PVF Overlaminated Polyester
  • Width 8"
  • Standards ASME (ANSI)
  • Legend Anhydrous Ammonia
  • Legend Color Black
  • Marker Attachment Style Snap-On
  • Background Color Yellow
  • Legend Alpha Range A - C
  • Language English
  • Character Height 1/2"
  • Fits Pipe O.D. 1/2 - 1-3/8"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list