Skip Content
PIPEMARKER AMMONIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER AMMONIA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY4005G
  • Mfr. Model # 4005G
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Pipe Marker
  • Height 10"
  • Width 10"
  • Material Printed Plastic Sheet
  • Legend Ammonia
  • Standards ASME (ANSI)
  • Legend Color Black
  • Background Color Yellow
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 8 - 9-7/8"
  • Markers per Card 1
  • Marker Attachment Style Strap-On
  • Language English
  • Character Height 2-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list