Skip Content
PIPEMARKER 93451 ASBESTOS FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 93451 ASBESTOS FREE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7018-4
  • Mfr. Model # 7018-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1-1/8"
  • Width 7"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Legend Asbestos Free Insulation
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Background Color Blue
  • Legend Color White
  • Legend Alpha Range A - C
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 3/4"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list