Skip Content
PIPEMARKER 93428 HIGH TEMP HOT WATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 93428 HIGH TEMP HOT WATE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7143-1HV
  • Mfr. Model # 7143-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 4"
  • Item Pipe Marker
  • Width 24"
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Legend High Temperature Hot Water
  • Standards ASME (ANSI) A13.1
  • Legend Color Black
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list