Skip Content
PIPEMARKER 93411 SANITARY SEWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 93411 SANITARY SEWER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7250-1HV
  • Mfr. Model # 7250-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 24"
  • Legend Sanitary Sewer
  • Standards ASME (ANSI) A13.1
  • Markers per Card 1
  • Background Color Green
  • Legend Color White
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Character Height 3-1/2"
  • Language English
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list