Skip Content
PIPEMARKER 93403 FIRE PROTECTION WA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 93403 FIRE PROTECTION WA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7110-1HV
  • Mfr. Model # 7110-1HV
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 4"
  • Material Pressure Sensitive Vinyl
  • Legend Fire Protection Water
  • Item Pipe Marker
  • Width 24"
  • Standards ASME (ANSI) A13.1
  • Markers per Card 1
  • Background Color Red
  • Legend Color White
  • Legend Alpha Range D - F
  • Fits Pipe O.D. 8" and Larger
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list