PIPEMARKER 93367 CITY WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 93367 CITY WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7054-3C
  • Mfr. Model # 7054-3C
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2-1/4"
  • Width 2-3/4"
  • Item Pipe Marker
  • Legend City Water
  • Material Pressure Sensitive Vinyl
  • Markers per Card 3
  • Background Color Green
  • Standards ASME (ANSI) A13.1
  • Legend Alpha Range A - C
  • Legend Color White
  • Fits Pipe O.D. 3/4" and Smaller
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Character Height 1/2"
  • Operating Temp. Range 0 Degrees F
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list