PIPEMARKER 93309 SANITARY WASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 93309 SANITARY WASTE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7253-1
  • Mfr. Model # 7253-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy.

Technical Specs

  • Legend Sanitary Waste
  • Material Vinyl
  • Item Pipe Marker
  • Height 2-1/4"
  • Width 14"
  • Markers per Card 1
  • Standards ANSI A13.1-2007
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Background Color Yellow
  • Legend Color Black
  • Character Height 2"
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range P - S
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list