Skip Content
PIPEMARKER 93232 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 93232 F

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7308-4
  • Mfr. Model # 7308-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 1-1/8"
  • Width 7"
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Item Pipe Marker
  • Legend _____ Degrees F
  • Material Pressure Sensitive Vinyl
  • Background Color Yellow
  • Legend Alpha Range Blank
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list