Skip Content
PIPEMARKER 93193 VENT STY 1 YEL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 93193 VENT STY 1 YEL/BLK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7295-1
  • Mfr. Model # 7295-1
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.36 lbs

Product Details

Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy.

Technical Specs

  • Item Vent
  • Width 14"
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Legend Vent
  • Height 2-1/4"
  • Standards ANSI A13.1-2007
  • Legend Color Black
  • Legend Alpha Range T - Z
  • Background Color Yellow
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Character Height 2"
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list