PIPEMARKER 93114 GAS STY 1 YEL/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 93114 GAS STY 1 YEL/BLK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7119-1
  • Mfr. Model # 7119-1
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.37 lbs

Product Details

Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy.

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Width 14"
  • Height 2-1/4"
  • Legend Gas
  • Item Gas
  • Markers per Card 1
  • Standards ANSI A13.1-2007
  • Legend Alpha Range G - K
  • Legend Color Black
  • Background Color Yellow
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list