Skip Content
PIPEMARKER 92055 MED.PRESSURE STEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 92055 MED.PRESSURE STEAM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7191-4
  • Mfr. Model # 7191-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Height 1-1/8"
  • Legend Medium Pressure Steam
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Width 7"
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Alpha Range L - O
  • Marker Attachment Style Self-Adhesive
  • Legend Color Black
  • Background Color Yellow
  • Operating Temp. Range 0 Degrees F
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list