Skip Content
PIPEMARKER 92006 INSTRUMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 92006 INSTRUMENT AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7167-4
  • Mfr. Model # 7167-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1-1/8"
  • Item Pipe Marker
  • Width 7"
  • Material Pressure Sensitive Vinyl
  • Legend Instrument Air
  • Standards ASME (ANSI) A13.1
  • Markers per Card 4
  • Background Color Green
  • Legend Color White
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list