PIPEMARKER 91882 HEATING WATER SUPP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 91882 HEATING WATER SUPP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7130-1
  • Mfr. Model # 7130-1
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.38 lbs

Product Details

Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy.

Technical Specs

  • Item Heating Water Supply
  • Height 2-1/4"
  • Legend Heating Water Supply
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Width 14"
  • Standards ANSI A13.1-2007
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list