PIPEMARKER 91856 PRIMARY SLUDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 91856 PRIMARY SLUDGE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7222-4
  • Mfr. Model # 7222-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1-1/8"
  • Width 7"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Markers per Card 4
  • Legend Primary Sludge
  • Standards ASME (ANSI) A13.1
  • Background Color Brown
  • Legend Color White
  • Legend Alpha Range P - S
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Character Height 3/4"
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list