PIPEMARKER 91743 MILL WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 91743 MILL WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7193-1HV
  • Mfr. Model # 7193-1HV
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Height 4"
  • Item Pipe Marker
  • Width 24"
  • Legend Mill Water
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Legend Color White
  • Fits Pipe O.D. 8" and Larger
  • Background Color Green
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range L - O
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list