Skip Content
PIPEMARKER 91740 MILL AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 91740 MILL AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7192-4
  • Mfr. Model # 7192-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Height 1-1/8"
  • Width 7"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Legend Mill Air
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Background Color Blue
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Color White
  • Legend Alpha Range L - O
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3/4"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list