Skip Content
PIPEMARKER 90325 LAB VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90325 LAB VACUUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7171-1
  • Mfr. Model # 7171-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Height 2-1/4"
  • Width 14"
  • Legend Lab Vacuum
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Legend Color Black
  • Legend Alpha Range L - O
  • Background Color Yellow
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list