Skip Content
PIPEMARKER 90324 LAB VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90324 LAB VACUUM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7171-4
  • Mfr. Model # 7171-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 1-1/8"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 7"
  • Legend Lab Vacuum
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Legend Color Black
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Background Color Yellow
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list