Skip Content
PIPEMARKER 90314 HOT WATER RECIRCUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90314 HOT WATER RECIRCUL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7147-4
  • Mfr. Model # 7147-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1-1/8"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 7"
  • Markers per Card 4
  • Legend Hot Water Recirculation
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 3/4"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list