Skip Content
PIPEMARKER 90280 HYDRAULIC SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90280 HYDRAULIC SUPPLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7155-1
  • Mfr. Model # 7155-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Legend Hydraulic Supply
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Width 14"
  • Legend Color Black
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list