Skip Content
PIPEMARKER 90265 REFRIGERATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90265 REFRIGERATION

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7238-1
  • Mfr. Model # 7238-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Standards ASME (ANSI) A13.1
  • Legend Refrigeration
  • Legend Color White
  • Width 2-1/4"
  • Markers per Card 1
  • Background Color Green
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range P - S
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list