Skip Content
PIPEMARKER 90259 MED.PRESSURE NATUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90259 MED.PRESSURE NATUR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7190-1
  • Mfr. Model # 7190-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Pipe Marker
  • Height 2-1/4"
  • Width 14"
  • Material Pressure Sensitive Vinyl
  • Background Color Yellow
  • Standards ASME (ANSI) A13.1
  • Markers per Card 1
  • Legend Color Black
  • Legend Alpha Range L - O
  • Legend Medium Pressure Natural Gas
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list