Skip Content
PIPEMARKER 90252 LOW PRESSURE NITRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90252 LOW PRESSURE NITRO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7178-4
  • Mfr. Model # 7178-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pipe Marker
  • Height 1-1/8"
  • Material Pressure Sensitive Vinyl
  • Width 7"
  • Legend Low Pressure Nitrogen
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range L - O
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 3/4"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list