Skip Content
PIPEMARKER 90251 LOW PRESSURE NITRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90251 LOW PRESSURE NITRO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7178-1
  • Mfr. Model # 7178-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 14"
  • Markers per Card 1
  • Height 2-1/4"
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Low Pressure Nitrogen
  • Legend Alpha Range L - O
  • Legend Color Black
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Self-Adhesive Yes
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list