Skip Content
PIPEMARKER 90247 INDUSTRIAL WASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90247 INDUSTRIAL WASTE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7162-1
  • Mfr. Model # 7162-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Width 14"
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Legend Industrial Waste
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Color Black
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list