Skip Content
PIPEMARKER 90244 HIGH PRESSURE NITR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90244 HIGH PRESSURE NITR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7140-4
  • Mfr. Model # 7140-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Legend High Pressure Nitrogen
  • Material Pressure Sensitive Vinyl
  • Height 1-1/8"
  • Item Pipe Marker
  • Markers per Card 4
  • Width 7"
  • Background Color Yellow
  • Standards ASME (ANSI) A13.1
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list