Skip Content
PIPEMARKER 90235 FIRE MAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90235 FIRE MAIN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7109-1
  • Mfr. Model # 7109-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Width 14"
  • Legend Fire Main
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Red
  • Legend Color White
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range D - F
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list