Skip Content
PIPEMARKER 90223 DOM. COLD WATER SU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90223 DOM. COLD WATER SU

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7086-4
  • Mfr. Model # 7086-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Height 1-1/8"
  • Width 7"
  • Standards ASME (ANSI) A13.1
  • Markers per Card 4
  • Legend Domestic Cold Water Supply
  • Legend Color White
  • Background Color Green
  • Legend Alpha Range D - F
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Operating Temp. Range 0 Degrees F
  • Character Height 3/4"
  • Language English
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list