Skip Content
PIPEMARKER 90221 DOM. COLD WATER RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90221 DOM. COLD WATER RE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7085-4
  • Mfr. Model # 7085-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 1-1/8"
  • Item Pipe Marker
  • Width 7"
  • Legend Domestic Cold Water Return
  • Material Pressure Sensitive Vinyl
  • Markers per Card 4
  • Background Color Green
  • Standards ASME (ANSI) A13.1
  • Legend Color White
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range D - F
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Language English
  • Operating Temp. Range 0 Degrees F
  • Character Height 3/4"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list