Skip Content
PIPEMARKER 90038 KEROSENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90038 KEROSENE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7169-1
  • Mfr. Model # 7169-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Width 14"
  • Material Pressure Sensitive Vinyl
  • Legend Kerosene
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list