Skip Content
PIPEMARKER 90036 HYDROGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90036 HYDROGEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7157-1
  • Mfr. Model # 7157-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2-1/4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Width 14"
  • Legend Hydrogen
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Color Black
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list