PIPEMARKER 90034 HEATING SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 90034 HEATING SUPPLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7127-1
  • Mfr. Model # 7127-1
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.01 lbs

Product Details

Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy.

Technical Specs

  • Height 2-1/4"
  • Width 14"
  • Markers per Card 1
  • Item Heating Supply
  • Standards ANSI A13.1-2007
  • Background Color Yellow
  • Material Pressure Sensitive Vinyl
  • Legend Heating Supply
  • Legend Color Black
  • Legend Alpha Range G - K
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range -0.4 Degrees F
  • Character Height 2"
  • Language English
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list