Skip Content
PIPEMARKER 90024 ROOF DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 90024 ROOF DRAIN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7247-1
  • Mfr. Model # 7247-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Pressure Sensitive Vinyl
  • Height 2-1/4"
  • Item Pipe Marker
  • Width 14"
  • Markers per Card 1
  • Legend Roof Drain
  • Standards ASME (ANSI) A13.1
  • Legend Color White
  • Background Color Green
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Character Height 2"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list