Skip Content
PIPEMARKER 87707 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 87707 OUTLET

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7205-4
  • Mfr. Model # 7205-4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 1-1/8"
  • Material Pressure Sensitive Vinyl
  • Width 7"
  • Item Pipe Marker
  • Markers per Card 4
  • Legend Outlet
  • Legend Color White
  • Background Color Green
  • Legend Alpha Range L - O
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Standards ASME (ANSI) A13.1
  • Marker Attachment Style Self-Adhesive
  • Character Height 3/4"
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list