Skip Content
PIPEMARKER 79829 HOT WATER SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79829 HOT WATER SUPPLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7149-1
  • Mfr. Model # 7149-1
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.36 lbs

Product Details

Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy.

Technical Specs

  • Height 2-1/4"
  • Material Pressure Sensitive Vinyl
  • Item Hot Water Supply
  • Legend Hot Water Supply
  • Width 14"
  • Standards ANSI A13.1-2007
  • Markers per Card 1
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Background Color Yellow
  • Legend Color Black
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list