Skip Content
PIPEMARKER 79825 HOT WATER RETURN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79825 HOT WATER RETURN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7148-1
  • Mfr. Model # 7148-1
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 1.0 lbs

Product Details

Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy.

Technical Specs

  • Height 2-1/4"
  • Item Hot Water Return
  • Legend Hot Water Return
  • Width 14"
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Background Color Yellow
  • Standards ANSI A13.1-2007
  • Legend Color Black
  • Legend Alpha Range G - K
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Character Height 2"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list