PIPEMARKER 79640 RAW WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 79640 RAW WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7230-4
  • Mfr. Model # 7230-4
  • UNSPSC # 27112305
  • CATALOGUE PAGE # 2277
  • Shipping Weight 0.01 lbs

Product Details

Self-sticking vinyl pipe marker. Durable B-946 material ideal for indoor and outdoor environments. Markers supplied on a coated backing material that makes handling and installation easy. Outside diameter, 3?4 in. to 2-3?8 in. Raw Water. Black/yellow.

Technical Specs

  • Item Raw Water
  • Height 1-1/8"
  • Material Pressure Sensitive Vinyl
  • Standards ANSI A13.1-2007
  • Markers per Card 4
  • Legend Raw Water
  • Background Color Green
  • Legend Color White
  • Width 7"
  • Legend Alpha Range P - S
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Marker Attachment Style Self-Adhesive
  • Character Height 3/4"
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list