Skip Content
PIPEMARKER 79601 NITRIC ACID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79601 NITRIC ACID

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7197-1
  • Mfr. Model # 7197-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 14"
  • Material Pressure Sensitive Vinyl
  • Height 2-1/4"
  • Legend Nitric Acid
  • Item Pipe Marker
  • Markers per Card 1
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Marker Attachment Style Self-Adhesive
  • Legend Color Black
  • Legend Alpha Range L - O
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list