Skip Content
PIPEMARKER 79560 EXHAUST STY 1 YEL/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79560 EXHAUST STY 1 YEL/

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7098-1
  • Mfr. Model # 7098-1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Width 14"
  • Height 2-1/4"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Markers per Card 1
  • Legend Exhaust
  • Background Color Yellow
  • Standards ASME (ANSI) A13.1
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Legend Alpha Range D - F
  • Fits Pipe O.D. 2-1/2 - 7-7/8"
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 2"
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list