Skip Content
PIPEMARKER 79373 SERVICE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79373 SERVICE AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7256-4
  • Mfr. Model # 7256-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 7"
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Legend Service Air
  • Height 1-1/8"
  • Standards ASME (ANSI) A13.1
  • Markers per Card 4
  • Background Color Green
  • Legend Color Black
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Alpha Range P - S
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list