Skip Content
PIPEMARKER 79349 INDUSTRIAL WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79349 INDUSTRIAL WATER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7163-4
  • Mfr. Model # 7163-4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1-1/8"
  • Width 7"
  • Markers per Card 4
  • Legend Industrial Water
  • Item Pipe Marker
  • Material Pressure Sensitive Vinyl
  • Standards ASME (ANSI) A13.1
  • Legend Color White
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Alpha Range G - K
  • Background Color Green
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range 0 Degrees F
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list