Skip Content
PIPEMARKER 79314 LOW PRESSURE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPEMARKER 79314 LOW PRESSURE AIR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7174-4
  • Mfr. Model # 7174-4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Pipe Marker
  • Height 1-1/8"
  • Material Pressure Sensitive Vinyl
  • Markers per Card 4
  • Legend Low Pressure Air
  • Width 7"
  • Standards ASME (ANSI) A13.1
  • Legend Color White
  • Background Color Green
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Legend Alpha Range L - O
  • Marker Attachment Style Self-Adhesive
  • Operating Temp. Range -0.4 Degrees F
  • Language English
  • Character Height 3/4"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list