PIPEMARKER 79299 LOW PRESS CONDENSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPEMARKER 79299 LOW PRESS CONDENSA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY7175-4
  • Mfr. Model # 7175-4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1-1/8"
  • Material Pressure Sensitive Vinyl
  • Item Pipe Marker
  • Width 7"
  • Legend Low Pressure Condensate
  • Markers per Card 4
  • Standards ASME (ANSI) A13.1
  • Background Color Yellow
  • Legend Alpha Range L - O
  • Legend Color Black
  • Marker Attachment Style Self-Adhesive
  • Fits Pipe O.D. 3/4 - 2-3/8"
  • Operating Temp. Range 0 Degrees F
  • Character Height 3/4"
  • Language English
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list